Motion
23145/23C5
Roll Shim Stock, Inch, 0.005", 0.127mm, 50", 6", Steel
Mi Item #01558389
MFR #23145/23C5
Price$79.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.005", 0.127mm, 50", 6", Steel
Mi Item #01558389
MFR #23145/23C5

Mfr description
23145 23C5 005X6X50 BLUE TEMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.83/each

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0050 in | 0.13 mm
  • Shim Width
    152.40 mm
  • Size
    0.0050 in x 6.0000 in x 50.0000 in, 0.13 mm x 152.40 mm x 1270 mm
  • Thickness
    0.0050 in, 0.13 mm
  • Weight
    0.54 lb
  • Width
    6.0000 in

Details

  • Appearance
    Blue Tempered
  • Color
    Blue
  • Grade
    1095
  • Material
    Steel
  • Shim Material
    1095 Spring Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Spring Temper
  • Specifications
    Length: 50.0000 in, Material: 1095 Spring Steel, Thickness: 0.0050 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Spring Temper
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)