Motion
23165/23C7
Roll Shim Stock, Inch, 0.007", 0.178mm, 50", 6", Steel
Mi Item #01558391
MFR #23165/23C7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.007", 0.178mm, 50", 6", Steel
Mi Item #01558391
MFR #23165/23C7

Mfr description
23165 23C7 007X6X50 BLUE TEMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0070 in | 0.18 mm
  • Shim Width
    152.40 mm
  • Size
    0.0070 in x 6.0000 in x 50.0000 in, 0.18 mm x 152.40 mm x 1270 mm
  • Thickness
    0.0070 in, 0.18 mm
  • Weight
    0.74 lb
  • Width
    6.0000 in

Details

  • Appearance
    Blue Tempered
  • Color
    Blue
  • Grade
    1095
  • Material
    Steel
  • Shim Material
    1095 Spring Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Blue Tempered
  • Specifications
    Length: 50.0000 in, Material: 1095 Spring Steel, Thickness: 0.0070 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Blue Tempered
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)