Motion
24106
MI ITEM #01558403
MFR #24106
List Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558403
MFR #24106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.92/each for your price

Overview

Mfr description
24106 3/8X5/8X005 ARBR SPCR

Specifications

  • Material
    Steel
  • Thickness
    0.005 in
  • Inner Diameter
    3/8 in
  • Outer Diameter
    5/8 in
  • Has Keyway
    With Keyway
  • Keyway Size
    1/8 x 3/64 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text