Motion
24139
MI ITEM #01558436
MFR #24139
List Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558436
MFR #24139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.05/each for your price

Overview

Mfr description
24139 1/2X3/4X125 ARBR SPCR

Specifications

  • Material
    Steel
  • Thickness
    1/8 in
  • Inner Diameter
    1/2 in
  • Outer Diameter
    3/4 in
  • Has Keyway
    With Keyway
  • Keyway Size
    1/8 x 3/64 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text