Motion
24140
Arbor Spacers Shim Assortment - Low Carbon Steel Material
MI ITEM #01558437
MFR #24140
List Price$38.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacers Shim Assortment - Low Carbon Steel Material
MI ITEM #01558437
MFR #24140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.08/each for your price

Overview

Mfr description
24140 1/2X3/4XASST ARBR SPCR

Specifications

  • Shim Type
    Arbor Spacer Assortment
  • Number Of Pieces
    19
  • Material
    Low Carbon Steel
  • Contents
    (1) 0.001 in, (1) 0.0015 in, (1) 0.002 in, (1) 0.003 in, (1) 0.004 in, (1) 0.005 in, (1) 0.006 in, (1) 0.007 in, (1) 0.008 in, (1) 0.01 in, (1) 0.012 in, (1) 0.015 in, (1) 0.02 in, (1) 0.025 in, (1) 0.031 in, (1) 0.047 in, (1) 0.062 in, (1) 0.093 in, (1) 1/8 in
  • Grade
    Not Rated
  • Inside Diameter
    0.500 in
  • Keyway Depth
    3/64
  • Keyway Width
    2021-01-08
  • Outside Diameter
    0.750 in
  • Shim Material
    Steel
  • Thickness
    0.001 to 0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text