Motion
24160
Arbor Spacers Shim Assortment - Low Carbon Steel Material
Mi Item #01558457
MFR #24160
Price$35.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacers Shim Assortment - Low Carbon Steel Material
Mi Item #01558457
MFR #24160

Mfr description
24160 5/8X1XASST ARBR SPCR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.83/each

Specifications

Dimensions

  • Contents
    (1) 0.001 in, (1) 0.0015 in, (1) 0.002 in, (1) 0.003 in, (1) 0.004 in, (1) 0.005 in, (1) 0.006 in, (1) 0.007 in, (1) 0.008 in, (1) 0.01 in, (1) 0.012 in, (1) 0.015 in, (1) 0.02 in, (1) 0.025 in, (1) 0.031 in, (1) 0.047 in, (1) 0.062 in, (1) 0.093 in, (1) 1/8 in
  • Inside Diameter
    0.625 in
  • Keyway Width
    5/32 in
  • Outside Diameter
    1.000 in
  • Thickness
    0.001 to 0.125 in

Details

  • Grade
    Not Rated
  • Keyway Depth
    1/16 in
  • Material
    Low Carbon Steel
  • Number Of Pieces
    19
  • Shim Material
    Steel
  • Shim Type
    Arbor Spacer Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)