Motion
24169
MI ITEM #01558466
MFR #24169
List Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558466
MFR #24169

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.52/each for your price

Overview

Mfr description
24169 3/4X1-1/8X008 ARBR SPCR

Specifications

  • Material
    Steel
  • Thickness
    0.008 in
  • Inner Diameter
    3/4 in
  • Outer Diameter
    1-1/8 in
  • Has Keyway
    With Keyway
  • Keyway Size
    3/16 x 5/64 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text