Overview
Mfr description
24182 7/8X1-3/8X0015 ARBR SPCR
Specifications
- MaterialSteel
- Thickness0.0015 in
- Inner Diameter7/8 in
- Outer Diameter1-3/8 in
- Has KeywayWith Keyway
- Keyway Size3/16 x 5/64 in
- Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data