1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
24208
24208
MI ITEM #
01558505
MFR #
24208
Your Price
$1.33
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Arbor Spacers and Round Shims
PRECISION BRAND PRODUCTS 24208
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
24208
24208
MI ITEM #
01558505
MFR #
24208
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1.33
/each
(List
$1.67
)
Qty
Add to Cart
Overview
Mfr description
24208 1X1-1/2X007 ARBR SPCR
Specifications
Material
Steel
Thickness
0.007 in
Inner Diameter
1 in
Outer Diameter
1-1/2 in
Has Keyway
With Keyway
Keyway Size
1/4 x 3/32 in
Package Quantity
10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data