Motion
24219
MI ITEM #01558516
MFR #24219
Your Price$2.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558516
MFR #24219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.16/each(List $2.70)

Overview

Mfr description
24219 1X1-1/2X125 ARBR SPCR

Specifications

  • Material
    Steel
  • Thickness
    1/8 in
  • Inner Diameter
    1 in
  • Outer Diameter
    1-1/2 in
  • Has Keyway
    With Keyway
  • Keyway Size
    1/4 x 3/32 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text