Motion
24220
Arbor Spacers Shim Assortment - Steel Material
MI ITEM #01558517
MFR #24220
Price$34.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacers Shim Assortment - Steel Material
MI ITEM #01558517
MFR #24220

Mfr description
24220 1X1-1/2XASST ARBR SPCR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.35/each

Specifications

Dimensions

  • Contents
    (1) 0.001 in, (1) 0.0015 in, (1) 0.002 in, (1) 0.003 in, (1) 0.004 in, (1) 0.005 in, (1) 0.006 in, (1) 0.007 in, (1) 0.008 in, (1) 0.01 in, (1) 0.012 in, (1) 0.015 in, (1) 0.02 in, (1) 0.025 in, (1) 0.031 in, (1) 0.047 in, (1) 0.062 in, (1) 0.093 in, (1) 1/8 in
  • Inside Diameter
    1.000 in
  • Keyway Width
    2021-01-04
  • Outside Diameter
    1.500 in
  • Thickness
    0.001 to 0.125 in

Details

  • Grade
    Not Rated
  • Keyway Depth
    3/32
  • Material
    Steel
  • Number Of Pieces
    19
  • Shim Material
    Steel
  • Shim Type
    Arbor Spacer Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)