Overview
Mfr description
24221 1-1/8X1-5/8X001 ARBR SPCR
Specifications
- MaterialSteel
- Thickness0.001 in
- Inner Diameter1-1/8 in
- Outer Diameter1-5/8 in
- Has KeywayWith Keyway
- Keyway Size1/4 x 3/32 in
- Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data