Specifications
Dimensions
- Inner Diameter1-1/8 in
- Keyway Size1/4 x 3/32 in
- Outer Diameter1-5/8 in
- Thickness0.012 in
Details
- Has KeywayWith Keyway
- MaterialSteel
- Package Quantity10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)