Motion
24256
Arbor Spacer or Round Shim, 1-1/4", Steel, 0.047", 1-3/4", With Keyway, 10, Keyway Size: 5/16 x 1/8"
Mi Item #01558553
MFR #24256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacer or Round Shim, 1-1/4", Steel, 0.047", 1-3/4", With Keyway, 10, Keyway Size: 5/16 x 1/8"
Mi Item #01558553
MFR #24256

Mfr description
24256 1-1/4X1-3/4X047 ARBR SPCR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    1-1/4 in
  • Keyway Size
    5/16 x 1/8 in
  • Maximum Thickness
    0.0470 in, 1.19 mm
  • Outer Diameter
    1-3/4 in
  • Thickness
    0.047 in

Details

  • Finish Coating
    Cold Rolled
  • For Use With
    1-1/4 in Arbor
  • Hardened
    Yes
  • Has Keyway
    With Keyway
  • Material
    Steel
  • Material Grade
    Low Carbon, Full Hard Steel
  • Number Of Pieces
    10
  • Package Quantity
    10
  • System of Measurement
    Imperial
  • Thickness Tolerance
    +/- 0.0020 in
  • Type
    Steel Arbor Spacer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)