Overview
Mfr description
24262 1-3/8X1-7/8X0015 ARBR SPCR
Specifications
- MaterialSteel
- Thickness0.0015 in
- Inner Diameter1-3/8 in
- Outer Diameter1-7/8 in
- Has KeywayWith Keyway
- Keyway Size5/16 x 1/8 in
- Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data