Overview
Mfr description
24305 1-3/4X2-3/4X004 ARBR SPCR
Specifications
- MaterialSteel
- Thickness0.004 in
- Inner Diameter1-3/4 in
- Outer Diameter2-3/4 in
- Has KeywayWith Keyway
- Keyway Size7/16 x 3/16 in
- Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data