Specifications
Dimensions
- Inner Diameter1-3/4 in
- Keyway Size7/16 x 3/16 in
- Outer Diameter2-3/4 in
- Thickness0.062 in
Details
- Has KeywayWith Keyway
- MaterialSteel
- Package Quantity10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)