Overview
Mfr description
24447 1-1/2X2-1/8X006 ARBR SPCR
Specifications
- MaterialSteel
- Thickness0.006 in
- Inner Diameter1-1/2 in
- Outer Diameter2-1/8 in
- Has KeywayWith Keyway
- Keyway Size3/8 x 5/32 in
- Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data