Motion
24459
Arbor Spacer or Round Shim, 1-1/2", Steel, 1/8", 2-1/8", With Keyway, 10, System of Measurement: Inch
Mi Item #01558616
MFR #24459
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacer or Round Shim, 1-1/2", Steel, 1/8", 2-1/8", With Keyway, 10, System of Measurement: Inch
Mi Item #01558616
MFR #24459

Mfr description
24459 1-1/2X2-1/8X125 ARBR SPCR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    1-1/2 in
  • Keyway Size
    3/8 x 5/32 in
  • Maximum Thickness
    0.1250 in, 3.17 mm
  • Outer Diameter
    2-1/8 in
  • Thickness
    1/8 in

Details

  • Finish Coating
    Cold Rolled
  • For Use With
    1-1/2 in Arbor
  • Hardened
    Yes
  • Has Keyway
    With Keyway
  • Material
    Steel
  • Material Grade
    Low Carbon, Full Hard Steel
  • Number Of Pieces
    10
  • Package Quantity
    10
  • System of Measurement
    Imperial
  • Thickness Tolerance
    +/- 0.0030 in
  • Type
    Steel Arbor Spacer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)