Motion
24461
Arbor Spacer or Round Shim, 2", Steel, 0.001", 2-3/4", With Keyway, 10, System of Measurement: Inch
Mi Item #01558618
MFR #24461
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacer or Round Shim, 2", Steel, 0.001", 2-3/4", With Keyway, 10, System of Measurement: Inch
Mi Item #01558618
MFR #24461

Mfr description
24461 2X2-3/4X001 ARBR SPCR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    2 in
  • Keyway Size
    1/2 x 3/16 in
  • Maximum Thickness
    0.0010 in, 0.03 mm
  • Outer Diameter
    2-3/4 in
  • Thickness
    0.001 in

Details

  • Finish Coating
    Cold Rolled
  • For Use With
    Milling cutters, Gang cutters, Saws, Slitting Blades, Grinding tools
  • Hardened
    Yes
  • Has Keyway
    With Keyway
  • Material
    Steel
  • Material Grade
    Low Carbon, Full Hard Steel
  • Number Of Pieces
    10
  • Package Quantity
    10
  • System of Measurement
    Imperial
  • Thickness Tolerance
    +/- 10
  • Type
    Steel Arbor Spacer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)