Motion
25115
MI ITEM #01558652
MFR #25115
Price$11.76/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558652
MFR #25115

Mfr description
25115 3/8X5/8X031 ARBR SHIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.76/pk

Specifications

Dimensions

  • Inner Diameter
    3/8 in
  • Outer Diameter
    5/8 in
  • Thickness
    0.031 in

Details

  • Has Keyway
    Without Keyway
  • Material
    Steel
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)