Specifications
Dimensions
- Contents(1) 0.001 in, (1) 0.0015 in, (1) 0.002 in, (1) 0.003 in, (1) 0.004 in, (1) 0.005 in, (1) 0.006 in, (1) 0.007 in, (1) 0.008 in, (1) 0.01 in, (1) 0.012 in, (1) 0.015 in, (1) 0.02 in, (1) 0.025 in, (1) 0.031 in, (1) 0.047 in, (1) 0.062 in, (1) 0.093 in, (1) 1/8 in
- Inside Diameter0.375 in
- Outside Diameter0.625 in
- Thickness0.001 to 0.125 in
Details
- ApplicationFast, Accurate Spacing of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding Tools
- GradeNot Rated
- MaterialLow Carbon Steel
- Number Of Pieces19
- Shim MaterialSteel
- Shim TypeArbor Shim Assortment
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)