Motion
25130
Mi Item #01558667
MFR #25130
Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01558667
MFR #25130

Mfr description
25130 1/2X3/4X010 ARBR SHIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.73/each

Specifications

Dimensions

  • Inner Diameter
    1/2 in
  • Outer Diameter
    3/4 in
  • Thickness
    0.01 in

Details

  • Has Keyway
    Without Keyway
  • Material
    Steel
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)