Motion
25137
Arbor Spacer or Round Shim, 1/2", Steel, 0.062", 3/4", Without Keyway, 10, System of Measurement: Inch
Mi Item #01558674
MFR #25137
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacer or Round Shim, 1/2", Steel, 0.062", 3/4", Without Keyway, 10, System of Measurement: Inch
Mi Item #01558674
MFR #25137

Mfr description
25137 1/2X3/4X062 ARBR SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    1/2 in
  • Maximum Thickness
    0.0620 in, 1.57 mm
  • Outer Diameter
    3/4 in
  • Thickness
    0.062 in

Details

  • Finish Coating
    Cold Rolled
  • For Use With
    1/2 in Arbor
  • Hardened
    Yes
  • Has Keyway
    Without Keyway
  • Material
    Steel
  • Material Grade
    Low Carbon, Full Hard Steel
  • Number Of Pieces
    10
  • Package Quantity
    10
  • Type
    Steel Arbor Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)