Motion
25150
Arbor Spacer or Round Shim, 5/8", Steel, 0.01", 1", Without Keyway, 10, System of Measurement: Inch
Mi Item #01558687
MFR #25150
Price$10.15/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacer or Round Shim, 5/8", Steel, 0.01", 1", Without Keyway, 10, System of Measurement: Inch
Mi Item #01558687
MFR #25150

Mfr description
25150 5/8X1X010 ARBR SHIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.15/pk

Specifications

Dimensions

  • Inner Diameter
    5/8 in
  • Maximum Thickness
    0.0100 in, 0.25 mm
  • Outer Diameter
    1 in
  • Thickness
    0.01 in

Details

  • Finish Coating
    Cold Rolled
  • For Use With
    Milling cutters, Gang cutters, Saws, Slitting Blades, Grinding tools
  • Hardened
    Yes
  • Has Keyway
    Without Keyway
  • Material
    Steel
  • Material Grade
    Low Carbon, Full Hard Steel
  • Number Of Pieces
    10
  • Package Quantity
    10
  • System of Measurement
    Imperial
  • Thickness Tolerance
    +/- 0.00075 in
  • Type
    Steel Arbor Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)