1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
25157
25157
MI ITEM #
01558694
MFR #
25157
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Arbor Spacers and Round Shims
PRECISION BRAND PRODUCTS 25157
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
25157
25157
MI ITEM #
01558694
MFR #
25157
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inner Diameter
5/8 in
Outer Diameter
1 in
Thickness
0.062 in
Details
Has Keyway
Without Keyway
Material
Steel
Package Quantity
10
Overview
Mfr description
25157 5/8X1X062 ARBR SHIM (10/BAG)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought