Motion
25173
MI ITEM #01558710
MFR #25173
Your Price$14.48/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558710
MFR #25173

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.48/pk(List $18.11)

Overview

Mfr description
25173 3/4X1-1/8X020 ARBR SHIM

Specifications

  • Material
    Steel
  • Thickness
    0.02 in
  • Inner Diameter
    3/4 in
  • Outer Diameter
    1-1/8 in
  • Has Keyway
    Without Keyway
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text