Motion
25189
MI ITEM #01558726
MFR #25189
Your Price$27.31/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558726
MFR #25189

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.31/pk(List $34.14)

Overview

Mfr description
25189 7/8X1-3/8X008 ARBR SHIM

Specifications

  • Material
    Steel
  • Thickness
    0.008 in
  • Inner Diameter
    7/8 in
  • Outer Diameter
    1-3/8 in
  • Has Keyway
    Without Keyway
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text