Motion
25202
MI ITEM #01558739
MFR #25202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558739
MFR #25202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    1 in
  • Outer Diameter
    1-1/2 in
  • Thickness
    0.0015 in

Details

  • Has Keyway
    Without Keyway
  • Material
    Steel
  • Package Quantity
    10

Overview

Mfr description
25202 1X1-1/2X0015 ARBR SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought