Motion
25229
MI ITEM #01558766
MFR #25229
Your Price$23.01/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558766
MFR #25229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.01/pk(List $28.76)

Overview

Mfr description
25229 1-1/8X1-5/8X008 ARBR SHIM

Specifications

  • Material
    Steel
  • Thickness
    0.008 in
  • Inner Diameter
    1-1/8 in
  • Outer Diameter
    1-5/8 in
  • Has Keyway
    Without Keyway
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text