Motion
25248
MI ITEM #01558785
MFR #25248
List Price$44.85/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558785
MFR #25248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.85/pk for your price

Overview

Mfr description
25248 1-1/4X1-3/4X007 ARBR SHIM

Specifications

  • Material
    Steel
  • Thickness
    0.007 in
  • Inner Diameter
    1-1/4 in
  • Outer Diameter
    1-3/4 in
  • Has Keyway
    Without Keyway
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text