Specifications
Dimensions
- Inner Diameter1-1/4 in
- Outer Diameter1-3/4 in
- Thickness0.02 in
Details
- Has KeywayWithout Keyway
- MaterialSteel
- Package Quantity10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)