Motion
25271
Arbor Spacer or Round Shim, 1-3/8", Steel, 0.012", 1-7/8", Without Keyway, 10
Mi Item #01558808
MFR #25271
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacer or Round Shim, 1-3/8", Steel, 0.012", 1-7/8", Without Keyway, 10
Mi Item #01558808
MFR #25271

Mfr description
25271 1-3/8X1-7/8X012 ARBR SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    1-3/8 in
  • Maximum Thickness
    0.0120 in, 0.30 mm
  • Outer Diameter
    1-7/8 in
  • Thickness
    0.012 in

Details

  • Finish Coating
    Cold Rolled
  • For Use With
    1-3/8 in Arbor
  • Hardened
    Yes
  • Has Keyway
    Without Keyway
  • Material
    Steel
  • Material Grade
    Low Carbon, Full Hard Steel
  • Number Of Pieces
    10
  • Package Quantity
    10
  • Thickness Tolerance
    +/- 0.00075 in
  • Type
    Steel Arbor Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)