Motion
25272
MI ITEM #01558809
MFR #25272
List Price$35.48/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558809
MFR #25272

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.48/pk for your price

Overview

Mfr description
25272 1-3/8X1-7/8X015 ARBR SHIM

Specifications

  • Material
    Steel
  • Thickness
    0.015 in
  • Inner Diameter
    1-3/8 in
  • Outer Diameter
    1-7/8 in
  • Has Keyway
    Without Keyway
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text