Motion
25273
MI ITEM #01558810
MFR #25273
List Price$26.26/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558810
MFR #25273

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.26/pk for your price

Overview

Mfr description
25273 1-3/8X1-7/8X020 ARBR SHIM

Specifications

  • Material
    Steel
  • Thickness
    0.02 in
  • Inner Diameter
    1-3/8 in
  • Outer Diameter
    1-7/8 in
  • Has Keyway
    Without Keyway
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought