Motion
25275
MI ITEM #01558812
MFR #25275
Your Price$19.03/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558812
MFR #25275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.03/pk(List $23.79)

Overview

Mfr description
25275 1-3/8X1-7/8X031 ARBR SHIM

Specifications

  • Material
    Steel
  • Thickness
    0.031 in
  • Inner Diameter
    1-3/8 in
  • Outer Diameter
    1-7/8 in
  • Has Keyway
    Without Keyway
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text