Motion
25312
MI ITEM #01558829
MFR #25312
Your Price$21.41/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558829
MFR #25312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.41/pk(List $26.77)

Overview

Mfr description
25312 1-3/4X2-3/4X015 ARBR SHIM

Specifications

  • Material
    Steel
  • Thickness
    0.015 in
  • Inner Diameter
    1-3/4 in
  • Outer Diameter
    2-3/4 in
  • Has Keyway
    Without Keyway
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought