Motion
25453
MI ITEM #01558850
MFR #25453
Your Price$20.22/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558850
MFR #25453

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.22/pk(List $25.28)

Overview

Mfr description
25453 1-1/2X2-1/8X020 ARBR SHIM

Specifications

  • Material
    Steel
  • Thickness
    0.02 in
  • Inner Diameter
    1-1/2 in
  • Outer Diameter
    2-1/8 in
  • Has Keyway
    Without Keyway
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought