Motion
25460
Arbor Shim Shim Assortment - Low Carbon Steel Material
MI ITEM #01558857
MFR #25460
List Price$59.97/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Shim Shim Assortment - Low Carbon Steel Material
MI ITEM #01558857
MFR #25460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.97/pk for your price

Overview

Mfr description
25460 1-1/2X2-1/8XASST ARBR SHIM

Specifications

  • Shim Type
    Arbor Shim Assortment
  • Number Of Pieces
    19
  • Material
    Low Carbon Steel
  • Contents
    (1) 0.001 in, (1) 0.0015 in, (1) 0.002 in, (1) 0.003 in, (1) 0.004 in, (1) 0.005 in, (1) 0.006 in, (1) 0.007 in, (1) 0.008 in, (1) 0.01 in, (1) 0.012 in, (1) 0.015 in, (1) 0.02 in, (1) 0.025 in, (1) 0.031 in, (1) 0.047 in, (1) 0.062 in, (1) 0.093 in, (1) 1/8 in
  • Type
    With Tabs
  • Application
    Fast, Accurate Spacing of Milling Cutters, Gang Cutters, Saws, Slitting Blades and Grinding Tools
  • Grade
    Not Rated
  • Inside Diameter
    1.500 in
  • Outside Diameter
    2.125 in
  • Shim Material
    Steel
  • Thickness
    0.001 to 0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought