Motion
25474
MI ITEM #01558871
MFR #25474
Price$46.34/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01558871
MFR #25474

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.34/pk

Specifications

Dimensions

  • Inner Diameter
    2 in
  • Outer Diameter
    2-3/4 in
  • Thickness
    0.025 in

Details

  • Has Keyway
    Without Keyway
  • Material
    Steel
  • Package Quantity
    10

Overview

Mfr description
25474 2X2-3/4X025 ARBR SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought