Motion
25998
Arbor Shim Shim Assortment - Steel Material
MI ITEM #01558878
MFR #25998
Price$135.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Shim Shim Assortment - Steel Material
MI ITEM #01558878
MFR #25998

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.83/pk

Specifications

Dimensions

  • Contents
    (10) 0.005 x 1/2 x 3/4 in, (10) 0.005 x 3/4 x 1-1/8 in, (10) 0.005 x 3/8 x 5/8 in, (10) 0.005 x 5/8 x 1 in, (10) 0.005 x 7/8 x 1-3/8 in, (10) 0.01 x 1/2 x 3/4 in, (10) 0.01 x 3/4 x 1-1/8 in, (10) 0.01 x 3/8 x 5/8 in, (10) 0.01 x 5/8 x 1 in, (10) 0.01 x 7/8 x 1-3/8 in, (10) 0.015 x 1/2 x 3/4 in, (10) 0.015 x 3/4 x 1-1/8 in, (10) 0.015 x 3/8 x 5/8 in, (10) 0.015 x 5/8 x 1 in, (10) 0.015 x 7/8 x 1-3/8 in
  • Inside Diameter
    0.375 in, 0.500 in, 0.625 in, 0.750 in, and 0.875 in
  • Outside Diameter
    0.625 in, 0.750 in, 1 in, 1.125 in, and 1.375 in
  • Thickness
    0.005 to 0.015 in

Details

  • Application
    For Fast, Easy Selection
  • Grade
    Not Rated
  • Material
    Steel
  • Number Of Pieces
    150
  • Shim Material
    Steel
  • Shim Type
    Arbor Shim Assortment

Overview

Mfr description
25998 ARBOR SHIM ASST - .005 - .015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought