Motion
25999
Arbor Shim Shim Assortment - Low Carbon Steel Material, Size 0.375 x 0.625 in , 0.500 x 0.750 in , 0.625 x 1 in , 0.750 x 1.125 in , and 1 x 1.500 in
MI ITEM #01558879
MFR #25999
Your Price$273.06/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Shim Shim Assortment - Low Carbon Steel Material, Size 0.375 x 0.625 in , 0.500 x 0.750 in , 0.625 x 1 in , 0.750 x 1.125 in , and 1 x 1.500 in
MI ITEM #01558879
MFR #25999

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$273.06/pk(List $341.33)

Overview

Mfr description
25999 ARBOR SHIM ASST - .020 - .125

Specifications

  • Shim Type
    Arbor Shim Assortment
  • Number Of Pieces
    150
  • Material
    Low Carbon Steel
  • Size
    0.375 x 0.625 in , 0.500 x 0.750 in , 0.625 x 1 in , 0.750 x 1.125 in , and 1 x 1.500 in
  • Contents
    (10) 0.02 x 1 x 1-1/2 in, (10) 0.02 x 1/2 x 3/4 in, (10) 0.02 x 3/4 x 1-1/8 in, (10) 0.02 x 3/8 x 5/8 in, (10) 0.02 x 5/8 x 1 in, (10) 0.031 x 1 x 1-1/2 in, (10) 0.031 x 1/2 x 3/4 in, (10) 0.031 x 3/4 x 1-1/8 in, (10) 0.031 x 3/8 x 5/8 in, (10) 0.031 x 5/8 x 1 in, (10) 1/8 x 1 x 1-1/2 in, (10) 1/8 x 1/2 x 3/4 in, (10) 1/8 x 3/4 x 1-1/8 in, (10) 1/8 x 3/8 x 5/8 in, (10) 1/8 x 5/8 x 1 in
  • Application
    For Fast, Easy Selection
  • Grade
    Not Rated
  • Inside Diameter
    0.375 in, 0.500 in, 0.625 in, 0.750 in, and 1 in
  • Outside Diameter
    0.625 in, 0.750 in, 1 in, 1.125 in, and 1.500 in
  • Shim Material
    Steel
  • Thickness
    0.020 to 0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text