Motion
26005
Lengthening Shim Assortment - Steel Material
Mi Item #01558880
MFR #26005
Price$188.04/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lengthening Shim Assortment - Steel Material
Mi Item #01558880
MFR #26005

Mfr description
26005 LENGTHENING SHIM ASSORTMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.04/pk

Specifications

Dimensions

  • Contents
    (15) 0.005 x 1/2 in, (15) 0.005 x 1/4 in, (15) 0.005 x 3/4 in, (15) 0.005 x 3/8 in, (15) 0.005 x 5/16 in, (15) 0.005 x 5/8 in, (15) 0.015 x 1/2 in, (15) 0.015 x 1/4 in, (15) 0.015 x 3/4 in, (15) 0.015 x 3/8 in, (15) 0.015 x 5/16 in, (15) 0.015 x 5/8 in, (15) 0.032 x 1/2 in, (15) 0.032 x 1/4 in, (15) 0.032 x 3/4 in, (15) 0.032 x 3/8 in, (15) 0.032 x 5/16 in, (15) 0.032 x 5/8 in
  • Inside Diameter
    0.171 - 0.598 in
  • Outside Diameter
    0.248 - 0.746 in
  • Thickness
    0.005 to 0.032 in

Details

  • Application
    Stripper Bolt/Shoulder Screw Adjustments
  • Grade
    Not Rated
  • Material
    Steel
  • Number Of Pieces
    270
  • Shim Material
    Steel
  • Shim Type
    Arbor Shim Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)