1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
27238
Threaded Rod, Steel, Diameter: 3/8", Coarse Thread Pitch, Length: 10ft, Thread Size: 3/8-16"
MI ITEM #
01558996
MFR #
27238
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Threaded Rods and Studs
Threaded Rods
PRECISION BRAND PRODUCTS 27238
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
27238
Threaded Rod, Steel, Diameter: 3/8", Coarse Thread Pitch, Length: 10ft, Thread Size: 3/8-16"
MI ITEM #
01558996
MFR #
27238
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
27238 3/8-16X120 THR RD-PL
Specifications
Length
10 ft
Thread Size
3/8-16 in
Material
Steel
Finish Coating
Plain
Thread Direction
Right Hand
Thread Pitch Type
Coarse
Diameter
3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data