Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod, Steel, Diameter: 1", Coarse Thread Pitch, Length: 10ft, Thread Size: 1-8"
MI ITEM #01559059
MFR #27456

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
27456 1-8X120 THREADED ROD - PLAIN

Specifications

  • Length
    10 ft
  • Thread Size
    1-8 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text