Motion
29016
MI ITEM #01559279
MFR #29016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01559279
MFR #29016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    1464 ft
  • Tensile Strength
    308 to 338 psi
  • Weight
    1 lb
  • Wire Diameter
    0.016 in

Details

  • Material
    Stainless Steel
  • Specifications
    AMS 5688, ASTM 313, ASTM A555, ASTM A580

Overview

Mfr description
29016 016X1 LB STNLS WIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought