Motion
29022
MI ITEM #01559282
MFR #29022
Your Price$157.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01559282
MFR #29022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.54/each(List $236.31)

Overview

Mfr description
29022 022X1 LB STNLS WIRE

Specifications

  • Material
    Stainless Steel
  • Wire Diameter
    0.022 in
  • Feet Per Pound
    774 ft
  • Weight
    1 lb
  • Specifications
    AMS 5688, ASTM 313, ASTM A555, ASTM A580
  • Tensile Strength
    296 to 326 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text