Motion
29031
Music Wire, Material: Stainless Steel, Wire Diameter: 0.031", Feet Per Pound: 390ft, Weight: 1lb
Mi Item #01559286
MFR #29031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Stainless Steel, Wire Diameter: 0.031", Feet Per Pound: 390ft, Weight: 1lb
Mi Item #01559286
MFR #29031

Mfr description
29031 031X1 LB STNLS WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    390 ft
  • Length
    390 ft
  • Tensile Strength
    285 to 315 psi
  • Weight
    1 lb
  • Wire Diameter
    0.031 in
  • Wire Gauge
    0.0310 in

Details

  • Material
    Stainless Steel
  • Specifications
    AMS 5688, ASTM 313, ASTM A555, ASTM A580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)