Motion
29100
Music Wire, Material: Steel, Wire Diameter: 0.1", Feet Per Pound: 37ft, Weight: 1lb
MI ITEM #01559307
MFR #29100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.1", Feet Per Pound: 37ft, Weight: 1lb
MI ITEM #01559307
MFR #29100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    37 ft
  • Length
    37 ft
  • Tensile Strength
    232 to 262 psi
  • Weight
    1 lb
  • Wire Diameter
    0.1 in
  • Wire Gauge
    0.1000 in

Details

  • Material
    Steel
  • Specifications
    AMS 5688, ASTM 313, ASTM A555, ASTM A580

Overview

Mfr description
29100 100X1 LB STNLS WIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought