Motion
29148
Music Wire, Material: Steel, Wire Diameter: 0.148", Feet Per Pound: 17ft, Weight: 1lb
Mi Item #01559314
MFR #29148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.148", Feet Per Pound: 17ft, Weight: 1lb
Mi Item #01559314
MFR #29148

Mfr description
29148 148X1 LB STNLS WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    17 ft
  • Length
    17 ft
  • Tensile Strength
    210 to 241 psi
  • Weight
    1 lb
  • Wire Diameter
    0.148 in
  • Wire Gauge
    0.1480 in

Details

  • Material
    Steel
  • Specifications
    AMS 5688, ASTM 313, ASTM A555, ASTM A580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)